missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ ECTestr11+ Multi Range Conductivity Tester
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X377229
104.20 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Eutech™ ECTestr11 Dual Range Conductivity Tester is a multi-range tester with selectable or auto-ranging options - one tester measures from pure water to waste water. General applications: For use in water and wastewater treatment, boiler blow-down, electroplating rinse tanks, drinking water, hydroponics, printing industry, aquaculture, aquariums, fish farms, swimming pools and spas.
Features
- User-Replaceable Sensor - Replace the sensors yourself. Sensors lasts longer with elementmade of SS316 stainless steel and sensor casingmade of VALOX™
- Large Display Screen - Simultaneous temperatire readouts, displaysmode, ATC, battery level
- Single andmulti-point calibrations with automatic ormanual options
- Waterproof, Anti-roll Design - IP67 waterproof housing keeps tester good even under wet conditions. Unique anti-roll ribbed design ensures firm grip.
- Innovative Cup-style - Innovative sensor housing design can be used as dip-style or cup-style for holding small volume of samples. Sensor casing ismade of VALOX™ for superior chemical durability.
Specifications
- Range: .. to 200.0 μS/cm, .. to 2000 μS/cm, .. to 20.00mS/cm
- Resolution: 0.1 μS/cm, 1 μS/cm, 0.01mS/cm
- Accuracy: ±1% of full scale
- ATC: Yes (0 to 50 °C / 32 to 122 °F)
- Temperature Coefficient: 2 % per °C, fixed
- Calibration Points: 3 auto or 3manual
- Temperature Display: Yes
- Range: 0 to 50.0 °C / 32.0 to 122.0 °F
- Resolution: 0.1 °C / 0.1 °F
- Accuracy: ±0.5 °C / ±0.9 °F + 1 LSD
- Calibration: ±5.0 °C / ±9.0 °F
- Non-Volatilememory: Yes
- Auto Power-Off: 8.5minutes after last key pressed
- Power Requirement: 4 x 1.5 V 'A76'micro alkaline batteries (included)
- Battery Life:more than 150 hours
- Dimension / Weight: Tester : 16.5 x 3.8 cm ; 90 g, Boxed : 18.5 x 6.5 x 5 cm ; 200 g
Specifications
Multi-range tester with selectable or auto-ranging options | |
IP 67 | |
Conductivity | |
0°C to 50°C |