missing translation for 'onlineSavingsMsg'
Learn More

Eutech™ KCl Calibration Solution

Product Code. p-7114269
Click to view available options
Quantity:
60 mL
480 mL
Conductivity:
100 μS/cm
12.88 mS/cm
1413 μS/cm
2764 μS/cm
500 μS/cm
84 μS/cm
Unit Size:
100mL
480mL
500mL
60mL
This item is not returnable. View return policy

Product Code. 15223657

Brand: Thermo Scientific Eutech 01X609201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For conductivity calibration and standards, choose from our available Eutech™'s Conductivity Standards, Calibrations, and Solutions

Eutech™ KCl Calibration Solutions are used for calibrating conductivity probes for accurate measurement. Get quick and accurate conductivity measurements using Eutech™ conductivity meters and probes in the field, laboratories, and schools.

Features:

  • Packed in 60mL or 480 ml durable plastic bottles 
  • Economical and convenient to use
TRUSTED_SUSTAINABILITY

Specifications

Description 84 μS/cm KCl Calibration Solution
Conductivity 84 μS/cm
For Use With (Equipment) Conductivity Meters and Electrodes
Solution Type Calibration Solution
Type Calibration Solution
Quantity 60 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.