missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ORP Electrode ECFG7960101B

Eutech™ offers a wide range of pH meters and electrodes that measure both ORP and pH values in various educational, laboratory and industrial applications. 

Brand:  Thermo Scientific™ 93X219103

Product Code. 12953447

  • 297.48 € / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The measure of a liquid's acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications. Eutech™ offers a wide range of pH meters and electrodes that measure both ORP and pH values in various educational, laboratory and industrial applications. This general purpose glass-body ORP electrode is used for general ORP/pH measurements. Comes with 1 ml refilling electrolyte.

Features:

  • Parameter: Oxidation Reduction Potential (ORP)
  • Range:-1000 to 1000mV
  • Temperature Range: 0 to 100 °C
  • Sensor Type: Platinum band
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Refillable
  • Reference Junction: Single
  • Refilling Reference Electrolyte: ECRE001
  • Dimensions (Shaft): 100 x 12mm
  • Cable Length: 1m
  • Connector: BNC
  • Used With: All ORPmeters with BNC input connector
TRUSTED_SUSTAINABILITY
Specifications

Specifications

BNC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers