missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eutech™ TDS 6+ handheld meters
Get quick and accurate total dissolved solids measurements in the field, laboratories, and schools.
466.00 € - 503.00 €
Specifications
Measurement Modes | TDS with Temperature |
---|---|
Temperature Compensation | Automatic or Manual (0 to 80°C) |
Range (TDS) | 0.00 to 9.99 ppm, 10.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 9.99 ppt, 10.0 to 99.9 ppt |
Resolution (TDS) | 0.05% Full-scale |
Accuracy (TDS) | ±% Full-scale ± LSD |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11589204
|
Eutech™
01X289427 |
TDS 6+ Meter with Kit, GripClip, Carrying Case |
503.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11599204
|
Eutech™
01X289428 |
TDS 6+ Meter with GripClip |
466.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The new Thermo Scientific™ Eutech 6+ series of handheld meters for total dissolved solids is ideal for your basic water testing needs.
Innovative electrode design
- Fast automatic temperature compensation for quick, repeatable measurements, strategically located vents that eliminate air bubble entrapment
- Removable electrode sleeve which allows for easy maintenance
Durable rubber armor with stand
- Rubber armor with convenient benchtop stand to provide ideal display angle when needed
Impressive salinity accuracy
- Designed to match the non-linear salinity curve for improved accuracy over the entire range with a single calibration point
Innovative GripClip electrode holder
- Secures to most beakers without the need for a separate electrode arm
- Keeps electrodes suspended during use, away from stir bars
- Allows for quick height adjustment of your electrodes to suite your sample container and individual preference
Sturdy carrying case with accessories
- Compact hard case with everything needed for calibration and measurement
- Protects the meter when not in use and includes a door with room to secure items until needed
Specifications
TDS with Temperature | |
0.00 to 9.99 ppm, 10.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 9.99 ppt, 10.0 to 99.9 ppt | |
±% Full-scale ± LSD | |
0.00°C to 100.0°C (80.0°C with Supplied Probe) | |
±0.5°C (±0.9°F) | |
>500 hr. |
Automatic or Manual (0 to 80°C) | |
0.05% Full-scale | |
0.30 to 1.00 | |
0.1°C (0.1°F) | |
4 x 1.5V AAA Alkaline (included) |
Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.