missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ Temp 10 Series Temperature Meter

Eutech™ offers a selection of temperature meters for use in various educational, laboratory and industrial applications. 

Brand:  Thermo Scientific™ 01X450408

244.83 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 11872841

  • 326.63 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Rugged and easy to use, the Eutech™ Temp 10 Series features a large, backlit dual-line LCD, giving you clear, accurate readings of measured and min/max temperature, even in dark environments. Ergonomically designed to fit your palm perfectly, the Temp 10 series offers maximum hands-free convenience with our exclusive three-way hands-free kit, sold separately.

 Features:

User-Friendly

  • Automatic calibration – just leave electrode in ice water and press ‘CAL’ to calibrate
  • min/max temperature at the press of a key
  • Dual-display shows current andmin/max reading
  • Large, easy-to-read illuminated display

Versatile

  • measures from -250 to 1372 °C
  • Accepts a wide variety of temperature probes using standardmini-connector
  • Exclusive three-way hands-free option* – hang themeter from a pipe or belt, stick themeter to ametallic surface, or simply stand themeter on a table surface

Sturdy Design

  • IP54 splashproof with sealed keypad and ABS plastic housing
  • Protective rubber armor ensures a firm grip and doubles up as a table-top stand
NB: A temperature sensor is not included and must be ordered separately.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Dimensions & Weight 175 x 97 x 42mm (LxWxT), 267 g (without armor); 180 x 102 x 52mm (LxWxT), 362 g (with armor)
LCD: 58 x 40mm with backlight
-250°C to +1372°C
-40°C to +65°C (-40°F to +149°F); 10% to 90% (non-condensing)
3 ‘AA’ 1.5 V Alkaline
Min/Max Reading, Auto Shut-Off: 17.5min (selectable), Hold Function,Stability Indicator, Single Input, Ingress Protection: -529 IP54 for dust and water-resistant enclosures
Temperature Meter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers