missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EVA Foam Ice Pans and Buckets with Lids
Fisherbrand™EVA Foam Ice Pans and Buckets with Lids provide excellent insulation for any benchtop cryogenic application, without the mess!
47.18 € - 185.00 €
Specifications
For Use With (Equipment) | Ice, dry ice, liquid nitrogen, alcohol, and saline solutions |
---|---|
Includes | Removable lid |
Material | EVA |
Type | Cryogenic Storage Box |
Quantity | 1 |
Includes: removable lid.
Product Code | Brand | Capacity (Metric) | Color | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Description | Price | Quantity & Availability | |||
16534241
|
Fisherbrand™
0439351 |
1 L | Blue | Pan with Lid | N/A | ||||
16544241
|
Fisherbrand™
0439355 |
1 L | Green | Pan with Lid | N/A | ||||
16554241
|
Fisherbrand™
0439358 |
1 L | Purple | Pan with Lid |
73.90 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
16564241
|
Fisherbrand™
0439363 |
4 L | Blue | Pan with Lid | N/A | ||||
16574241
|
Fisherbrand™
0439367 |
4 L | Green | Pan with Lid | N/A | ||||
16584241
|
Fisherbrand™
0439370 |
4 L | Purple | Pan with Lid | N/A | ||||
16594241
|
Fisherbrand™
0439375 |
9 L | Blue | Pan with Lid | N/A | ||||
16504251
|
Fisherbrand™
0439379 |
9 L | Green | Pan with Lid |
185.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
16514251
|
Fisherbrand™
0439382 |
9 L | Purple | Pan with Lid | N/A | ||||
16524251
|
Fisherbrand™
0439387 |
2.5 L | Blue | Bucket with Lid |
153.00 €
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
16534251
|
Fisherbrand™
0439391 |
2.5 L | Green | Bucket with Lid | N/A | ||||
16544251
|
Fisherbrand™
04393-35 |
2.5 L | Purple | Bucket with Lid | N/A | ||||
16554251
|
Fisherbrand™
0439399 |
4 L | Blue | Bucket with Lid |
105.00 €
Each |
In Stock
Log in to see stock. |
|||
16564251
|
Fisherbrand™
0439403 |
4 L | Green | Bucket with Lid | N/A | ||||
16574251
|
Fisherbrand™
0439407 |
4 L | Purple | Bucket with Lid | N/A | ||||
Description
- Sweat-proof ethylene vinyl acetate will not leak
- Compatible with ice, dry ice, liquid nitrogen, alcohol, and saline solutions
- Bases and lids feature glove-friendly handles
- Cleanup is quick and easy with molded pour spouts
Specifications
Ice, dry ice, liquid nitrogen, alcohol, and saline solutions | |
EVA | |
1 |
Removable lid | |
Cryogenic Storage Box | |
Not Autoclavable |