missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Evaporating Flasks with Conical Ground Joint
DURAN™ glass evaporating flask with highly transparent PUR coating
129.00 € - 155.00 €
Specifications
Material | Duran Glass |
---|---|
For Use With (Equipment) | Rotary Evaporators |
Material (Coating) | PUR |
Quantity | 1 |
Shape | Pear |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11923391
|
Lenz Laborglasintrumente™
03044058 |
500 mL |
129.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
11933391
|
Lenz Laborglasintrumente™
03044070 |
1000 mL |
155.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Especially for rotary evaporators
- With center neck and conical joint
- With highly transparent PUR coating
- Autoclavable
- Pear-shaped
- Material: DURAN™
Specifications
Duran Glass | |
PUR | |
Pear |
Rotary Evaporators | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title