Learn More
Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory
550.00 € - 3980.00 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10688508
|
Thermo Scientific™
840-219000 |
Smart Thermostatted Linear 8-cell Changer |
3980.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10429438
|
Thermo Scientific™
840-214600 |
Temperature Probe Hub and Probe External hub with sockets for up to 8 temperature probes |
2485.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12200789
|
Thermo Scientific™
840-219500 |
Temperature Probe |
550.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
Description
Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory for the Thermo Scientific™ Evolution™ spectrophotometers. Thermostatting, where required, is accomplished with a flow of water from an external temperature controlled recirculating water bath.
Make the most of your spectrophotometer’s capabilities:
- Automate measurement of up to 8 samples
- Automate measurement of standards for QA/QC measurements
- Measure multi-cell kinetics reactions
Features:
- Temperature range: -10° to 100°C
- Precision cell holder mechanism securely holds up to 8 standard 10mm pathlength cells
- Automatic recognition and alignment
- Precision engineered cell transport system offers quiet operation and positioning accuracy
- Easy connections for circulating liquid temperature control
- Collection tray and drain catches any leaking samples
- Full software control with Thermo Scientific™ INSIGHT™ software
Configurations:
- Use in sample position of Evolution One/One Plus or Evolution Pro only
Options:
- Recirculator package for temperature control
- Appropriate temperature probe(s) for temperature monitoring
NOTE: Microcell and semi-microcell applications with this accessory are not recommended
Your input is important to us. Please complete this form to provide feedback related to the content on this product.