Learn More
Invitrogen™ EVOS™ XL Core Configured Cell Imager
The EVOS XL Core Imaging System is a digital transmitted-light inverted imaging system for cell and tissue culture applications and routine cell maintenance.
Brand: Invitrogen™ AMEX1100
Description
Its simple user interface drives a color camera and high-quality optical system that delivers high-definition images with exceptional ease. Equipped with 4X, 10X, and 20X long working distance (LWD) phase contrast (PH) objectives, the all-in-one EVOS XL Core system is an ideal microscope for basic imaging needs. With a small footprint, an articulated monitor, and ergonomic design, it is a perfect addition to any cell culture room or facility.
The EVOS XL Core Imaging System offers these important advantages:
• Easy installation; no maintenance, assembly, alignment, or calibration
• 4X, 10X, and 20X LWD PH objectives that are ideal for tissue culture microscopy
• A fixed stage for flexibility in imaging different cell culture vessels
• Fits and operates inside cell culture hoods
• All-in-one design: digital camera, precision optics, LCD display, and USB storage
Imaging anywhere
The EVOS XL Core system is an integrated transmitted-light inverted imaging system that combines high-quality optics, a 12.1-inch high-resolution LCD display, and a digital color camera. Images are seamlessly acquired through the user interface using a mouse and the integrated software that includes a variety of features, such as color temperature control. All images can be saved onto the USB device in JPEG, BMP, or TIFF formats. Applications suited for the EVOS XL Core system include basic imaging of live and fixed cells, tissue culture needs (confluence, density, and growth), stem cell isolation, and analysis of stained tissue slices.
The EVOS imaging systems are built from the ground up to maximize performance and optimize workflow. You will be astonished at how easy this system is to operate and amazed how good your images look.
Versatile
While the microscope comes equipped with three objectives (4X, 10X, and 20X LWD PH), the four-position objective turret can be configured to meet additional needs using our full range of LWD phase contrast and coverslip-corrected objectives. LWD PH objectives are available from 1.25X to 40X. The compact footprint makes it easy to use the EVOS XL Core system wherever needed; the entire system can be easily moved into a cell culture hood or glove box. The universal stage provides maximum flexibility for slides, culture dishes, and flasks. An optional mechanical stage affords more precise handling and positioning of multi-well plate vessels.
Easy to use and reliable
The EVOS XL Core Imaging System is plug-and-play. In addition to an exceptionally easy set-up and installation, it requires no warm-up or cool-down periods. The LED light source offers exceptional stability and durability--so you can turn the unit on and off whenever you need to image a sample. The LED bulbs are rated for >50,000 hours (∼17 years), compared to 300 hours for a typical mercury bulb and 1,500 hours for a metal halide bulb. The long lifetime and low energy consumption translate into lower operating costs compared to instruments with conventional light sources. Finally, the advanced ergonomic design of the EVOS systems removes the strain of conventional microscopes in imaging, enables shared viewing, and makes moving the units easy.

Specifications
Configured Imaging System | |
3.1 MP Color | |
Brightfield Microscope | |
Specific Holder Attachments | |
LED | |
1024 x 768 pixels | |
JPG Files, PNG Files, BMP Files, TIFF Files | |
13 in. (W) x 21 in. (H) x 16 in. (D) | |
Unit includes: • EVOS XL Core Imaging System (AMEX1000) • Objective: Achro 4 x LWD PH, 0.13 NA/16.9 WD (AMEP4932) • Objective: Achro 10 x LWD PH, 0.25 NA/6.9 WD (AMEP4933) • Objective: Achro 20 x LWD PH, 0.40 NA/6.8 WD (AMEP4934) • Polycarbonate stage plate • Wireless mouse • Power adaptor, cord, and universal power plug adapters • USB flash drive (includes User Guide and Quick Start Guide) • Dust cover • 3-mm hex driver L-shaped key |
|
50/60 Hz |
EVOS | |
Cell Culture, Tissue Culture | |
Transmitted Light (brightfield and phase contrast) | |
EVOS XL Core | |
4 Position Turret; manual control | |
Universal fixed (optional mechanical stage available) | |
Adjustable Tilt, 12 in. Color | |
9.1 kg | |
1 each | |
100/240 VAC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.