missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ EX Half Masks for PAPR System

EX Half Masks are specifically designed to clip onto and complete the CleanSpace™ EX PAPR system.

Brand:  CleanSpace™ PAF-0064

 View more versions of this product

Product Code. 15920072

  • 208.00 € / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Used with the revolutionary CleanSpace™ PAPR: lightweight, no hoses or belts
  • Half masks available in 3 sizes to facilitate a secure seal and a comfortable fit
  • Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
  • Mask Fit Test adaptor available for TSI PortaCount fit testing
  • Easy removal for cleaning
  • Transparent and facilitates communication
  • Half masks clip quickly onto the power units and are easily unclipped for cleaning
  • Soft silicone that readily moulds to the face and does not cause allergic dermatitis
  • Treated with an electrically conductive coating and have been approved for the use in Intrinsically safe environments
Specifications

Specifications

AS/NZS1716: 2012
Clear
Small
PAF-1060
PAF-0064
170 x 130 x 70 mm
EN 12942
PAPR Half Mask
Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding
IP66/67
Store at -10°C to 55°C
125 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.