Learn More
Gibco™ ExpiCHO-S™ Cells
ExpiCHO-S Cells are derived from a non-engineered subclone that has been screened and isolated from CHO-S Chinese hamster ovary (CHO) cells.
Brand: Gibco™ A29127
1136.20 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
ExpiCHO-S Cells are derived from a non-engineered subclone that has been screened and isolated from CHO-S Chinese hamster ovary (CHO) cells (1). They are a core component of the ExpiCHO Expression System Kit (Cat. No. A29133). ExpiCHO-S Cells are maintained in suspension culture, have minimal tendency to clump, and grow to high density in ExpiCHO Expression Medium (Cat. No. A2910001). As part of the ExpiCHO Expression System Kit, the cells generate superior protein yields by transient transfection compared to standard CHO and 293 cells.
ExpiCHO-S™ Cells are derived from a non-engineered subclone that has been screened and isolated from CHO-S Chinese hamster ovary (CHO) cells (1). They are a core component of the ExpiCHO™ Expression System Kit (Cat. No. A29133). ExpiCHO-S Cells are maintained in suspension culture, have minimal tendency to clump, and grow to high density in ExpiCHO™ Expression Medium (Cat. No. A2910001). As part of the ExpiCHO Expression System Kit, the cells generate superior protein yields by transient transfection compared to standard CHO, 293, and high-density Expi293F™ cells.
ExpiCHO-S™ Cells:
- Allow you to attain yields of up to 3 g of protein per L of transfected culture as part of the ExpiCHO expression system
- Enable rapid, high-yield transient protein production, allowing labs developing protein biotherapeutics to work with CHO-expressed proteins from start to finish in the drug development process
- Are adapted to high-density suspension growth in ExpiCHO Expression Medium
- Exhibit rapid doubling times of approximately 17 hours
- Enable consistent transient expression performance for 20 passages after thaw
- Maintain high cell viability and productivity for greater than 10 days post-transfection as part of the ExpiCHO expression system
- Also available from a cGMP bank (Cat. No. A37785)
Frozen cells are supplied in a vial containing 1 mL of cells at 1 x 107 viable cells per mL in ExpiCHO Expression Medium and 10% DMSO. The cells should be thawed directly into ExpiCHO Expression Medium. The 6-vial multipack eliminates the need to expand and bank the cells in the lab.
Cells are typically grown in flasks on a shaker platform in a humidified, CO2 cell culture incubator. However, cultures are scalable from volumes of 10 L in bioreactors. Protein harvest can be performed at 5 to 14 days post-transfection, depending on the protein expressed.
References
1. Wurm, FM. CHO Quasispecies—Implications for Manufacturing Processes (2013) Processes 1:296-311.
Specifications
1 x 107 cells/mL Store in liquid nitrogen. |
|
Cryopreserved | |
1 vial | |
1 x 107 | |
CHO-S Cell | |
Dry Ice |
CHO-S, SFM Adapted | |
Hamster | |
Expression | |
ExpiCHO™ | |
1 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.