missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer Analytical Balances
Combine modern features and design elements to offer unmatched functionality in high-performance balances. Ohaus™ Explorer Analytical Balances simplify even the most complex laboratory measurements.
Brand: Ohaus™ 83021336
5632.89 EUR valid until 2025-12-31
Use promo code "24305" to get your promotional price.
This item is not returnable.
View return policy
Description
Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.- High resolution multi-lingual color VGA touch display with icons for simple operation
- Programmable multi-functional touch free sensors for cleanliness, speed and safety
- Multiple application modes plus library for storage of personal application settings

Specifications
EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2 | |
Full-color VGA Graphic Touchscreen Display, 4-wire | |
90 H × 195 W x 154 mm D | |
Terminal, weighing base, 90mm weighing platform, w | |
ABS Plastic, Stainless Steel, Glass | |
±0.0001 g | |
≤3 sec. | |
300 g, OIML E2 or ASTM Class 1 | |
Weighing, Parts Counting, Percent Weighing, Checkweighing | |
6.9 kg | |
AC Adapter Input: 100/240 VAC 0.6 A 50/60 Hz | |
50/60 Hz |
320 g | |
0.0001 g | |
80% Max. up to 30°C/86°F Decreasing Linearly | |
±0.0002 g | |
EX324M | |
1.5 ppm/°C | |
10°C to 30°C | |
Analytical and Precision Balance | |
90 mm | |
9.6 kg | |
0.6 A |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Ohaus Explorer balances
Cosmetic and chemical industries
File size: 3.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ohaus™ Explorer Analytical Balances > Model: EX324M; Capacity: 320g
Spot an opportunity for improvement?Share a Content Correction