missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer Precision Balances
Combine modern features and design elements to offer unmatched functionality in high-performance balances. Ohaus™ Explorer Precision Balances simplify even the most complex laboratory measurements.
Brand: Ohaus™ 83021363
6095.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.- High resolution multi-lingual color VGA touch display with icons for simple operation
- Programmable multi-functional touch free sensors for cleanliness, speed and safety
- Multiple application modes plus library for storage of personal application settings
Specifications
EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2 | |
Full-color VGA Graphic Touchscreen Display, 4-wire | |
Terminal, weighing base, 180 x 210mm weighing plat | |
ABS Plastic, Stainless Steel, Glass | |
±0.01 g | |
≤1 sec. | |
10 kg, OIML F1 or ASTM Class 2 | |
Weighing, parts counting, percent weighing, checkw | |
5 kg | |
0.6 A |
10.2 kg | |
0.001 g | |
±0.02 g | |
EX10202M | |
3 ppm/°C | |
10°C to 30°C | |
Precision Balance | |
130 mm | |
AC Adapter Input: 100/240VAC, 0.6A, 50 to 60Hz | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction