Learn More
Ohaus™ Explorer™ Semi-Micro Balances
Get the balance that combines extremely accurate weighing results with intelligent performance. Built for sophisticated, professional weighing, the Ohaus Explorer Semi-Micro Balance has been designed with innovative technology to ensure that your very specific weighing results are accurate.
7460.00 € - 17110.00 €
Specifications
Certifications/Compliance | EN 61010-1, IEC 61010-1 |
---|---|
Description | Analytical Balance |
Display Type | Full-color VGA Graphic Display |
Linearity | ±0.1 mg |
Material | Metal Base, ABS Top Housing, Stainless Steel Pan |
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
15396948
|
Ohaus™
30218999 |
120 g | EX125 |
7645.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15416101
|
Ohaus™
30219001 |
120, 220 g | EX225D/AD |
10640.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15422350
|
Ohaus™
30219000 |
120, 220 g | EX225D |
8150.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15446101
|
Ohaus™
30219002 |
220 g | EX225/AD |
17110.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15476091
|
Ohaus™
30218998 |
52, 120 g | EX125D |
7460.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Intelligent performance for applications requiring extreme accuracy
- Intuitive software provides an extremely modern user experience
- Construction designed to enhance usability
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
- AC Adapter (Included)
- Easy access communication ports including 2 units of USB port and RS232 and an optional third port of either RS232 or Ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- Metal base, ABS top housing, stainless steel pan, anti-static glass draftshield with flip-top door
- Replaceable In-use cover, automatic door as option models
- AutoCal™ fully-automatic internal calibration system
- Fast stabilization time
- Four touchless sensors
- Built-in ionizer with automatic door models
- Up to 14 operating languages
- SAVE to USB function, menu lock switch
- security bracket, integral weigh below hook for below balance weighing applications
- Removable stainless steel weighing platform
- Stability indicator, overload and underload indicators, auto standby
- Application Modes: Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Pipette Adjustment, SQC
- Units of Measure: g, mg, ct, gn, oz, ozt, dwt, mom, tical, msg, tola, Custom Units 1, Custom Unit 2, Custom Unit 3
- Applications: research laboratory, pharmacy, light industrial installation, classroom
Order Info
OIML models are available.
Specifications
EN 61010-1, IEC 61010-1 | |
Full-color VGA Graphic Display | |
Metal Base, ABS Top Housing, Stainless Steel Pan | |
Semi-micro Balance | |
80 mm |
Analytical Balance | |
±0.1 mg | |
≤3, ≤8 sec. | |
350 x 230 x 393 mm | |
AC Adapter Input: 100/240 VAC 0.6 A 50/60 Hz, AC Adapter |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.