missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Extech™ Digital Sound Level Meter

Measure sound decibel levels for a variety of workplace situations including workplace machinery monitoring and audio/alarm system checks with this economical meter. Cole-Parmer™ Extech™ Digital Sound Level Meter features a digital display with a user-friendly analog bar graph.

Brand:  Cole-Parmer™ 40425-32

Product Code. 11790519

  • 177.00 € / Each
Estimated Shipment: 17-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Digital display includes 0.1 dB resolution plus analog bar graph for easy readability. MAX Hold function stores loudest dB level reached and auto power off conserves battery life over time. Meter features a 40 to 130 dB adjustable measuring range with selectable A/C weighting and fast/slow response. Microphone windscreen and four AAA batteries included.
Specifications

Specifications

44.5 mm
Digital
228.6 mm
0.1 dB
Digital Sound Level Meter
For a variety of workplace situations including workplace machinery monitoring and audio/alarm system checks
±2 dB
215 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Extech™ Digital Sound Level Meter > Weight: 215g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.