missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Extended Controlled Dropper Tip
27.45 € - 39.00 €
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||
11784199
|
Wheaton™
242431-01 |
Natural | Tip size: 20mm |
37.80 €
Pack of 100 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
12719646
|
Wheaton™
242401-01 |
Natural | Tip size: 8mm |
27.45 €
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
10782394
|
Wheaton™
242411-01 |
Natural | Tip size: 13mm |
34.95 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11794209
|
Wheaton™
242437 |
Purple | Tip size: 20mm |
39.00 €
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
10362903
|
Wheaton™
242420 |
White | Tip size: 13mm |
34.95 €
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
10317823
|
Wheaton™
242428 |
Yellow | Tip size: 8mm |
35.05 €
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
Description
Specifications
LDPE | |
Extended Controlled Dropper Tip |