missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Extended-Length Tips
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
1 to 200 μL
Sterility:
Non-sterile
Sterile
Format:
Bulk
Lift-off Rack
Unit Size:
Pack of 1000
Pack of 1632
Description
Extended length tips are ideal for difficult-to-reach samples
- Easily reach the bottom of long tubes
- Minimize pipet contamination by preventing pipet shaft from contacting the tube or vessel
- Natural color
- Certified by independent laboratory– Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 3.6 in. |
| Length (Metric) | 91 mm |
| Clean Claims | DNase, RNase, DNA, Bioburden, and PCR inhibitor Free |
| Format | Lift-off Rack |
| Tip Style | Universal |
| Packaging | LR, 8 x 204 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction