missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Printer for Spectrometers and Melting Point Apparatuses
Use this external printer with the Jenway™ 7200 Spectrophotometer for instant results. The Jenway External Printer for 7200 Spectrophotometer prints spectrum and kinetics graphs vertically to maximize the amount of information displayed.
Brand: Cole-Parmer™ 83056-79
This item is not returnable.
View return policy
Description
Use this external printer with the Jenway™ 7200 Spectrophotometer for instant results. The Jenway External Printer for 7200 Spectrophotometer prints spectrum and kinetics graphs vertically to maximize the amount of information displayed.
- Connects via the USB port on the rear of the spectrophotometer.
- Rechargeable battery.
- Supplied with UK, EU and US power leads.
- Spectrophotometer can be set up to either manually or automatically send results to the printer.
Specifications
Jenway 7200 Spectrophotometer | |
79.5 x 104.4 x 37.6 mm | |
7.4 V | |
1.5 in. | |
Rechargeable battery | |
3.1 in. | |
Microsoft Windows XP/VISTA/7/8/CE, Linux, Android compatible | |
6.8 oz. | |
4.1 in. |
USB | |
Direct Thermal Printer | |
Jenway 7200 Spectrophotometer | |
37.6 mm | |
USB, Bluetooth Ver. 3.0 Interface | |
79.5 mm | |
203 dpi, 8 dots/mm | |
193.5 g | |
104.4 mm |