missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Extraction Unit
For installation on cabinets with exhaust air monitoring and with potential-free alarm contact
1015.00 € - 1160.00 €
Specifications
Depth (Metric) Exterior | 400 mm |
---|---|
Description | For installation on the cabinet, with exhaust air monitoring and with potential-free alarm contact, CE compliant: C ` II 3/- G Ex c IIC T4, explosion-proof, extraction from: EX-Zone 2 / installation: outside any EX-ZONE |
Dimensions (D x W x H) | 400 x 200 x 200 mm |
Material | Steel |
Product Type | Extraction unit |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
13433887
|
asecos™
16454 |
Tall cabinets |
1015.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15967826
|
asecos™
27412 |
Drum cabinets (especially designed for the pressure conditions and volumentric flows of safety storage cabinets with a large internal volume) |
1160.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Extraction units/modules for installation on the cabinet or wall mounting – ready to plug-in, easy and quick installation
- Safe capturing of escaping vapours and gases at the point where they are released or produced
- Very low noise, ideal for direct installation at the workplace
- With connection cable and power cord
- Connecting fitting DN 75
- ATEX compliant: C` II 3/-G Ex c llC T4
- With extraction air monitoring
- Integrated pressure leak detector
- The green LED turns off in case of failure and the red LED lights up
Specifications
400 mm | |
400 x 200 x 200 mm | |
Extraction unit | |
200 mm | |
200 mm |
For installation on the cabinet, with exhaust air monitoring and with potential-free alarm contact, CE compliant: C ` II 3/- G Ex c IIC T4, explosion-proof, extraction from: EX-Zone 2 / installation: outside any EX-ZONE | |
Steel | |
Extraction unit for installation on the cabinet – ready to plug-in, easy and quick installation | |
Powder-coated plain |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title