missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Extreme Environment Shaker
Ideal for applications requiring CO2 and humidity for optimal cell growth in extreme environments such as CO2 incubators. Remote control allows external control of settings. Microprocessor control ensures consistent shaking while safely ramping to the set speed.
Brand: Ohaus™ 30391816
3969.42 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Applications: cell cultures, solubility studies, extraction procedures, bacteria and yeast cultures and suspensions, staining/destaining, immunoassays, protein studies, blotting techniques
- Independent LED displays for speed/time allow the operator to view both settings simultaneously
- Detachable 3-wire cord and plug (included)
- RS232 interface provides two-way communication for data logging and unit control (digital models)
- Cold rolled steel (CRS) and stainless steel, external control module, thin ribbon cable (1.7m) easily passes underneath an incubator door or via incubator’s utility port
- Built-in tray (280mm x 330mm) with a non-slip rubber mat (included)
CO2, incubator, humidity
Specifications
19 mm | |
±1 rpm, Above 100rpm ±1% of set speed | |
230 V, 50/60 Hz, 0.3 A | |
30 W | |
Shaker | |
50/60 Hz | |
17.30 in. | |
43.90 x 35.30 cm | |
5.80 in. | |
17.30 in. | |
330 mm | |
330 mm | |
21.8 kg | |
Shaker, Extreme, SHEX1619DG, EU | |
CO2 Incubator | |
RS232 interface | |
1 second to 160 hours |
16 kg | |
15 to 500 rpm | |
120 V | |
0.5 A | |
TUV | |
Cold-rolled Steel (CRS) and Stainless Steel, Aluminum Platform | |
43.90 cm | |
43.90 x 35.30 x 14.70 cm | |
14.7 cm | |
43.90 cm | |
35.30 cm | |
48.1 lb. | |
Digital | |
SHEX1619DG | |
100% at -10°C to 60°C | |
Built-in tray with non-slip rubber mat (included) |