missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ F Series Recirculating Cooling Baths with Air Compressor
Require very little laboratory space and have very low procurement costs. . Julabo™ F Series Recirculating Cooling Baths with Air Compressor are a great way to replace costly systems based on running tap water and are ideal for basic cooling tasks.
Brand: Julabo™ 9620100
This item is not returnable.
View return policy
Description
- Environmentally friendly operation with low energy consumption
- Compact design
- Splashproof membrane keypad with LED temperature display
- Straightforward filling and draining
- Filling level indicator
- May be used with water, water/glycol, Julabo Thermal G
Specifications
9.5 L | |
0.35kW at 0°C, 0.55kW at 5°C, 0.7kW at 10°C, 1kW at 20°C (Medium Ethanol) | |
For simple cooling tasks | |
14.5 psi | |
R134A | |
±0.5°C | |
37.59 cm | |
60.78 kg | |
115/230 V 60 Hz | |
60 Hz |
CE | |
23 L/min. | |
0°C to 40°C | |
F1000 | |
±0.5°C | |
49.02 cm | |
64 cm | |
45 kg | |
115/230 V |