missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators
For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with ME Circulators has connection for external Pt100 sensor for direct measuring and control in external application.
4947.90 € - 6041.48 €
Specifications
Controller Type | PID, Cascade |
---|---|
Flow Rate | 11 to 16 L/min. |
Max. Pressure | 0.23 to 0.45 bar |
Temperature Stability | ±0.01°C |
Voltage | 115 V |
Product Code | Brand | Temperature Range | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Model | Price | Quantity & Availability | ||||
11994808
|
Julabo™
9162626 |
5°C to 40°C | F26-ME | N/A | |||||
11934818
|
Julabo™
9162634 |
5°C to 40°C | F34-ME | N/A | |||||
12313793
|
Julabo™
9162625 |
5°C to 40°C | F25-ME | N/A | |||||
10217907
|
Julabo™
9162632 |
5°C to 40°C | F32-ME | N/A | |||||
Description
- VFD Comfort Display
- PID3 temperature control, stability ±0.01°C
- Keypad for setpoints, warning/safety values and menu functions
- Integrated programmer (1 x 10 steps) with real-time clock
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Adjustable high temperature cut-out, visible via display
- Early warning system for low liquid level (DBGM 203 06 059.8)
- RS232 interface for online communication
- Integrated programmer for 10 program steps
- Active Cooling Control
Specifications
PID, Cascade | |
0.23 to 0.45 bar | |
115 V |
11 to 16 L/min. | |
±0.01°C | |
60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title