missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ F1-ClipTip™ Fixed Volume Single Channel Pipettes
Gain confidence with ClipTip technology and pipettes that are ideal for use in set protocols requiring a specific volume while providing low attachment and ejection forces.
Brand: Thermo Scientific™ 4651240N
145.60 EUR valid until 2024-09-27
Use promo code "21650" to get your promotional price.
This item is not returnable.
View return policy
Description
With the added confidence of ClipTip technology, these pipettes are ideal for use in set protocols requiring a specific volume while providing low attachment and ejection forces.
Worry-free pipetting is finally here with the only tip that clips.Sealed in security of ClipTip Technology. Feel the difference.
Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.
Reduce the risk of loose or leaking tips
When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.
Enable consistent and reproducible pipetting from user to user
Higher-quality results and more efficient research.
Learn more >
Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of repetitive strain injuries
Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.
Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Improved small volume pipetting
New 0.1-2 μL model and improved versions 1-10 μL models allow optimized performance in your small volume applications.
Wide Selection of ClipTip Pipette Tips
Compatible sizes with F1-ClipTip pipettes: 12.5 Ext, 20, 50, 200, 300, 300 Ext and 1000μL
Life-time Warranty
With convenient online registration, and may vary by country.
Specifications
ClipTip 200 | |
1 | |
200 μL |
F1-ClipTip Fixed Volume | |
Fixed Volume Pipette |