Learn More
Thermo Scientific™ F1-ClipTip™ GLP Pipette Kits
Transform daily pipetting. Innovative Thermo Scientific™ ClipTip™ interlocking technology ensures a complete seal with minimal tip attachment and ejection force.
631.80 € - 1009.80 €
Specifications
Certifications/Compliance | The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. |
---|---|
ClipTip | F1 |
Color | Assorted |
Model | F1-ClipTip™ |
Number of Channels | 1 |
Description
Transform daily pipetting with Thermo Scientific™ F1-ClipTip™ GLP Pipette Kits feature unique technology that ensures a complete seal with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip pipette until—and only until—it is released.
Features:
- Tip is locked and sealed in place until ejected
- Complete seal to secure the sample volume in each tip
- Tips are attached and ejected with a light touch
Cutting-Edge Design:
- Offering low attachment, ejection and plunger forces for safe and comfortable use
- Lightweight design protects user from the risk of Repetitive Strain Injuries (RSI)
- 120° adjustable finger rest—for both right- and left-handed operator comfort—allows the hand to relax during pipetting cycles
Effective Functionality:
- 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action†
- Innovative gearing mechanism produces more downward force with less effort, releasing tips with a gentle push
- Secure volume setting prevents undesirable volume drift during operation
Kit 1 includes:
- F1-ClipTip 1-10μL single channel
- F1-ClipTip 10-100μL single channel
- F1-ClipTip 100-1000μL single channel
- F-Series Stand
- ClipTip 20 rack
- ClipTip 200 rack
- ClipTip 1000 rack
- 25mL reservoir
- 25mL divided reservoir
- 100mL divided reservoir
Kit 2 includes:
- F1-ClipTip 2-20μL single channel
- F1-ClipTip 20-200μL single channel
- F1-ClipTip 100-1000μL single channel
- F1-ClipTip 30-30μL 8-channel
- F-Series Stand
- ClipTip 20 rack
- ClipTip 200 rack
- ClipTip 300 rack
- ClipTip 1000 rack
- 25mL reservoir
- 25mL divided reservoir
- 100mL divided reservoir
Ordering Information:
† Available in 50μL models and below
Warranty: Lifetime warranty, varies by country
Specifications
The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. | |
Assorted | |
1 | |
GLP Kit |
F1 | |
F1-ClipTip™ | |
F1-ClipTip™ |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.