missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Men's Fitted Laboratory Coat
Click to view available options
Color:
Navy
Royal Blue
Spruce Green
Size (Metric) Chest:
92 cm
100 cm
104 cm
112 cm
124 cm
132 cm
Description
- Manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality
- Concealed stud front
- One breast pocket
- Two lower patch pockets
- Center back vent for ease of movement
- Material 65% polyester/35% cotton 245 g/m2
- Not CE marked
Specifications
Product Type | General Purpose Lab Coat |
Gender | Men's |
Material | Polycotton |
Color | Royal Blue |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Size (Metric) Chest | 132 cm |
For Use With (Application) | General Laboratory |
Includes | One breast pocket, two lower patch pockets, center back vent |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'