missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 15 mL Conical Centrifuge Tubes
BIOPHARMAGREENER_CHOICE

Tested to withstand centrifugation of 12,000 RCF (polypropylene) or 1,800 RCF (polystyrene) in a fully supported rotor with room temperature water. Falcon™ 15mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.

Brand:  Falcon™ 352196

130.79 EUR valid until 2025-03-14
Use promo code "24150" to get your promotional price.


 View more versions of this product

Product Code. 11507411

  • 137.67 € / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Blue dome seal closures (threaded to fit Corning Falcon tubes only). 14-959-53A comes with one rack.
This item is not returnable. View return policy

Description

Description

  • Meet bioanalytical-grade requirements and provide unsurpassed performance in critical research applications
  • Unique double threaded cap design reducing cross threading and leakage
  • Easy-to-read graduations
  • Consistent biological and physical properties
  • Ideal for long-term cryogenic storage of specimens at -80°C (polypropylene tubes)

The most dependable tube in the lab

Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications. They will protect your valuable samples during centrifugation, vortexing, and long term storage in the freezer. To meet this intense challenge, Falcon tubes are designed for:

  • High strength: State-of-the-art mold design, coupled with advanced resin selection, create tube walls that are engineered to perform under high-stress situations.
  • Nonpyrogenicity: Tested to less than 0.1 EU/mL.
  • Nontoxicity: Resins are selected via an intense array of U.S. Pharmacopoeia (USP) toxicity tests.
  • Low protein binding: Corning engineers and scientists are continually searching for materials and processes that minimize labware-induced interference, such as protein binding.
  • Quality packaging: Falcon tubes, in addition to offering bioanalytical-grade performance, use medical-style packaging to better assure sterile presentation. The conical tubes are packaged in convenient reusable racks or compact environmentally-friendly bulk packs.

Order Info

Available in bags or recyclable polystyrene racks.

Compliance

Manufactured under ISO 9001:2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR. Class I Medical Device.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 9001:2000, FDA, CFR
Blue
Clear
Polypropylene
500
Bulk, Includes 1 Rack
Conical
0.507 oz.
Dome Seal Screw Cap
17 mm
Centrifuge Tube
Polyethylene
0.7 in.
15 mL
Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable -80° to +121°C); Centrifugation of precipitates
50
Sterile
120 mm
Conical
White Marking Spot
Yes
12,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.