missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 96-Well, Non-Treated, U-Shaped-Bottom Microplate
Color:Clear; Sterility:Non-sterile; Lid:Without Lid
Brand: Falcon™ 353910
121.18 EUR valid until 2025-03-31
Use promo code "24073" to get your promotional price.
This item is not returnable.
View return policy
Description
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates

Specifications
Standard | |
0.35 cm2 | |
Not Treated | |
Polystyrene | |
Non-sterile | |
Round Bottom (U-well) | |
5/Pk. |
Without Lid | |
8 x 12 | |
Clear | |
96 | |
Non-treated | |
50/Cs. | |
50/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ 96-Well, Non-Treated, U-Shaped-Bottom Microplate > Clear; Standard, with Lid; No; None; Round
Spot an opportunity for improvement?Share a Content Correction