missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 96-Well, Cell Culture-Treated, U-Shaped-Bottom Microplate
Color: Clear; Sterility: Sterile; Lid: With Lid
176.52 €
Specifications
Format | Standard |
---|---|
Lid | With Lid |
Culture Area | 0.36 cm2 |
Array | 8 x 12 |
Binding Type | TC-Treated |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
10777241
|
Falcon™
353077 |
1/Pk., 50/Cs. |
176.52 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10469392
|
Falcon™
353227 |
5/Pk., 50/Cs. |
176.52 €
Pack of 50 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Standard | |
0.36 cm2 | |
TC-Treated | |
Polystyrene | |
1.5 to 2.2 mL | |
Cell Culture | |
Round Bottom (U-well) | |
50/Cs. |
With Lid | |
8 x 12 | |
Clear | |
96 | |
Sterile | |
0.32 mL | |
50/Cs. |