missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts: For Use With 12-Well Plates
BIOPHARMAGREENER_CHOICE

Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

Brand:  Falcon™ 353103

 View more versions of this product

Product Code. 10799621

  • 328.35 € / Pack of 48
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture

Order Info

Individually packaged in color-coded, peel-open medical-style packaging

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.9 cm2
1.6 x 106 pores/cm2
Transparent Membranes
10.5 mm
48/Cs.
TC-Treated
12
PET
1 μm
12 Well Plate
1/Pk.
TC-Treated
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers