missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Culture Inserts: For Use With 6-Well Plates



Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types
351.20 € - 480.40 €
Specifications
Culture Area | 4.2 cm2 |
---|---|
Material | PET |
For Use With (Equipment) | 6 Well Plate |
Diameter (Metric) Filter | 23.1 mm |
No. per Pack | 6/Pk. |
Product Code | Brand | Pore Size | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Type | Price | Quantity & Availability | |||||
10380291
![]() ![]() |
Falcon™
353090 |
0.4 μm | Transparent Membrane |
460.41 €
Pack of 48 |
In Stock
Log in to see stock. |
|||||
10356981
![]() ![]() |
Falcon™
353493 |
0.4 μm | Translucent Membrane |
460.41 €
Pack of 48 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
|||||
10768882
![]() ![]() |
Falcon™
353093 |
8 μm | Translucent Membrane |
480.40 €
Pack of 48 |
In Stock
Log in to see stock. |
|||||
10758882
![]() ![]() |
Falcon™
353091 |
3 μm | Transparent Membrane |
460.41 €
Pack of 48 |
In Stock
Log in to see stock. |
|||||
10025090
![]() ![]() |
Falcon™
353092 |
3 μm | Translucent Membrane |
359.77 €
Pack of 48 |
In Stock
Log in to see stock. |
|||||
10289270
![]() ![]() |
Falcon™
353102 |
1 μm | Transparent Membrane |
351.20 €
Pack of 48 |
In Stock
Log in to see stock. |
|||||
Description
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Order Info
Individually packaged in color-coded, peel-open medical-style packaging
Specifications
4.2 cm2 | |
6 Well Plate | |
6/Pk. | |
TC-Treated | |
Sterile |
PET | |
23.1 mm | |
48/Cs. | |
TC-Treated | |
6 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ Cell Culture Inserts: For Use With 6-Well Plates