missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Easy-Grip Tissue Culture Dishes
BIOPHARMAGREENER_CHOICE

Product Code. p-88171 Shop All Corning Products
Click to view available options
Diameter (Metric):
40.28 mm
54.74 mm
Culture Area:
11.78 cm2
19.5 cm2
Volume (Metric) Working:
2.5 to 3 mL
6 to 7 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10038820

Brand: Falcon™ 353001

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Features flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells. Falcon™ Easy-Grip Tissue Culture Dishes are uniquely designed to simplify lifting one dish or a small stack of dishes.

  • Flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells
  • Uniform surface chemistry created by vacuum-gas plasma treatment promotes cell attachment
  • Improved handling of small dishes with the unique Easy-Grip design
  • Nonpyrogenic
  • Sterilized by gamma irradiation
  • Packaged in peel-open, medical-style bags
  • Crystal-grade virgin polystyrene
  • Standard Tissue Culture (TC), Corning™ PrimariaTM surface treatment and non-TC-treated polystyrene available

Designed for cell culture

  • Flat, distortion-free optics
  • Lids designed for optimal gas exchange
  • Stacking rings allow for easier stacking and handling
  • Vacuum-gas plasma treatment permanently and consistently modifies the cell growth surface
  • Standard tissue culture surface is hydrophilic and contains a variety of negatively charged functional groups that support cell attachment and spreading
  • Corning Primaria tissue culture surface additionally incorporates nitrogen-containing functional groups and has been shown to support improved attachment, spreading, and differentiation of some cell types

Order Info

Packed 20 per sleeve (25 sleeves per case).

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Yes
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 3 mL (Well)
Color Clear
Culture Area 11.78 cm2
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Petri Dish
Volume (Metric) Working 2.5 to 3 mL
Includes Lid
No. per Case 500/Cs.
No. per Pack 20/Pk.
Height (Metric) 11.05 mm
Diameter (Metric) 40.28 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.