missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Tissue Culture Dish with Grid

Features flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells. Falcon™ Easy-Grip Tissue Culture Dishes are uniquely designed to simplify lifting one dish or a small stack of dishes.
Brand: Falcon™ 353025
This item is not returnable.
View return policy
Description
- Flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells
- Uniform surface chemistry created by vacuum-gas plasma treatment promotes cell attachment
- Improved handling of small dishes with the unique Easy-Grip design
- Nonpyrogenic
- Sterilized by gamma irradiation
- Packaged in peel-open, medical-style bags
- Crystal-grade virgin polystyrene
- Standard Tissue Culture (TC), Corning™ PrimariaTM surface treatment and non-TC-treated polystyrene available
Designed for cell culture
- Flat, distortion-free optics
- Lids designed for optimal gas exchange
- Stacking rings allow for easier stacking and handling
- Vacuum-gas plasma treatment permanently and consistently modifies the cell growth surface
- Standard tissue culture surface is hydrophilic and contains a variety of negatively charged functional groups that support cell attachment and spreading
- Corning Primaria tissue culture surface additionally incorporates nitrogen-containing functional groups and has been shown to support improved attachment, spreading, and differentiation of some cell types
Order Info
Packed 10 per sleeve

Specifications
Clear | |
Polystyrene | |
50 mL (Well) | |
151.9 cm2 | |
Polystyrene | |
Sterile | |
Cell Culture Petri Dish | |
Lid | |
10/Pk. | |
148.2 mm |
Yes | |
Flat | |
Clear | |
Gridded | |
Round | |
Cell Culture | |
45 to 50 mL | |
100/Cs. | |
22.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction