missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Nontreated Tissue Culture Flasks
Similar to the surface of a bacteriological Petri dish
154.73 € - 269.03 €
Specifications
Closure Color | White |
---|---|
Closure Material | Phenolic |
Material | Polystyrene |
For Use With (Application) | For enhanced cell attachment and growth |
Shape | Rectangular |
Product Code | Brand | Capacity (Metric) | Neck Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Neck Style | Price | Quantity & Availability | ||||
10497302
|
Falcon™
353133 |
250 mL | Straight |
154.73 €
Pack of 60 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
10112732
|
Falcon™
353009 |
70 mL | Canted |
269.03 €
Pack of 200 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
Description
- Vacuum-gas plasma tissue culture treatment provides consistent cell attachment, spreading, and growth
- Choose standard tissue culture, Corning™ Primaria™, or not tissue culture-treated polystyrene growth surfaces to meet your individual cell culture requirements
- Secure stacking provides stability from accidental tips or spills, and protection against contamination (canted neck flasks)
- Sterilized by gamma irradiation
- Nonpyrogenic tested to less than 0.1 EU/mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange while protecting against contamination
- Growth area and volume are nominal
Specifications
White | |
Polystyrene | |
Rectangular | |
Sterile | |
Plug Seal |
Phenolic | |
For enhanced cell attachment and growth | |
Not Treated | |
Rectangular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title