missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polypropylene Centrifuge Tubes
BIOPHARMA

Manufactured from polypropylene for high chemical and thermal resistance. Falcon™ Polypropylene Centrifuge Tubes are tested to withstand 7500 x g centrifugation.

110.69 € - 121.08 €

Specifications

Closure Color Blue
Diameter (English) Outside 2.4 in.
Color Clear
Material Polypropylene
For Use With For volumetric accuracy, sterility, pyrogenicity, aseptic fluid processing
View More Specs

Products 3
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
10350771
BIOPHARMA
View Documents
Falcon™
352076
175 mL 118 mm
114.67 €
Pack of 48
In Stock
to see stock.
Edge
Add to basket
 
12776678
BIOPHARMA
View Documents
Falcon™
352076
175 mL 118 mm
110.69 €
Pack of 48
Estimated Shipment: 27-12-2024
to see stock.
Add to basket
 
10733501
BIOPHARMA
View Documents
Falcon™
352075
225 mL 137 mm
121.08 €
Pack of 48
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Meet bioanalytical-grade requirements and provide unsurpassed performance in critical research applications
  • Exceptionally strong—Industry leading centrifugation rating of 16,000 RCF (50 mL polypropylene)
  • Unique double threaded cap design reducing cross threading and leakage
  • Easy-to-read graduations
  • Consistent biological and physical properties
  • Ideal for long-term cryogenic storage of specimens at -80°C (15 to 225 mL polypropylene tubes)

The most dependable tube in the lab

Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications. They will protect your valuable samples during centrifugation, vortexing, and long term storage in the freezer. To meet this intense challenge, Falcon tubes are designed for:

  • High strength: State-of-the-art mold design, coupled with advanced resin selection, create tube walls that are engineered to perform under high-stress situations.
  • Nonpyrogenicity: Tested to less than 0.1 EU/mL.
  • Nontoxicity: Resins are selected via an intense array of U.S. Pharmacopoeia (USP) toxicity tests.
  • Low protein binding: Corning engineers and scientists are continually searching for materials and processes that minimize labware-induced interference, such as protein binding.
  • Quality packaging: Falcon tubes, in addition to offering bioanalytical-grade performance, use medical-style packaging to better assure sterile presentation. The conical tubes are packaged in convenient reusable racks or compact environmentally-friendly bulk packs.
  • Support cushions (Catalog No. 352090 for both 175mL and 225mL) must be used with this product unless the centrifuge rotor already has appropriate V-bottom cushions.

Order Info

Supplied 48/bag.

Specifications

Specifications

Blue
Clear
For volumetric accuracy, sterility, pyrogenicity, aseptic fluid processing
48
Sterile
Conical
Yes
7500 x g
2.4 in.
Polypropylene
Molded graduations
8
Conical
61 mm
Centrifuge Tube
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.