missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Round-Bottom Polypropylene Test Tubes With Cap
Shop All Corning Products

Click to view available options
Capacity (Metric):
5 mL
14 mL
Length (Metric):
75 mm
100 mm
Packaging:
25/Pk.; 500/Cs.
Individually wrapped
Unit Size:
Pack of 500
Description
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- 17 x 100 mm tubes have blue printed graduations and white writing patch
- Tube dimensions and volumes are approximate
Order Info
Snap caps also available separately
Specifications
Specifications
| Closure Color | Natural |
| Closure Material | Polyethylene |
| Color | Clear |
| Description | 3000 x G |
| Capacity (Metric) | 14 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Disposable | Single-use |
| Includes | Snap cap, writing patch |
| Packaging | 25/Pk.; 500/Cs. |
| Show More |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur