missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Round-Bottom Polystyrene Test Tubes

Shop All Corning Products


Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Closure Type:
Not Included
Screw Cap
Snap Cap
Sterility:
Non-sterile
Sterile
Packaging:
1000/Cs.
Bag of 125, 1000/Cs.
Bag of 25, 500/Cs.
Bulk, 1000/Cs.
Individually wrapped, 500/Cs.
Unit Size:
Pack of 1000
Pack of 500
Beskrivelse
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polystyrene tubes are best suited for procedures requiring high optical clarity
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- Tube dimensions and volumes are approximate
Tekniske data
Tekniske data
| Closure Color | Black |
| Color | Clear |
| Description | 1400 x G |
| Capacity (Metric) | 16 mL |
| Length (Metric) | 125 mm |
| Material | Polystyrene |
| Disposable | Single-use |
| Includes | Screw cap |
| Packaging | Individually wrapped, 500/Cs. |
| Sterility | Sterile |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion