missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile
BIOPHARMAGREENER_CHOICE

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Serological Pipets are individually wrapped in Advantage™ all-plastic thermoformed package.

Brand:  Falcon™ 356525

 View more versions of this product

Product Code. 10024420

  • 180.57 € / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Compliance

Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±3%
1.5%
Yes
7 mL
Individually Wrapped
Purple
Serological Pipet
Yes
Polystyrene
0.25 mL
Standard
0.84 oz.
25 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers