missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Bacteriological Petri Dishes with Lid
BIOPHARMAGREENER_CHOICE

Manufactured from crystal-grade polystyrene for optical clarity. Falcon™ Bacteriological Petri Dishes are not tissue culture treated for cell attachment for applications where cell attachment is not desired. The surface is hydrophobic.

Brand:  Falcon™ 351006

Product Code. 10729861

  • 246.04 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These bacteriological Petri dishes are not tissue culture treated for cell attachment; for applications where cell attachment is not desired. Made from crystal-grade polystyrene for optical clarity. Surface is hydrophobic.

  • Durable construction for stable dish manipulation
  • Crystal-grade, virgin polystyrene for optical clarity
  • Sterile
  • Dimensions listed (diameter x height)

Order Info

Packaged 20 per sleeve.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Single-use
Round
Non-treated
500/Cs.
Sleeve
9 mm
11.87 cm2
Polystyrene
Sterile
Cell Culture Petri Dish
20/Pk.
20/Sleeve
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number4245012 Certificate TypeCertificate of Quality Date23/04/2025 Catalog Number351006
Lot Number4214002 Certificate TypeCertificate of Quality Date23/04/2025 Catalog Number351006
Lot Number4190011 Certificate TypeCertificate of Quality Date01/01/2025 Catalog Number351006
Lot Number4130003 Certificate TypeCertificate of Quality Date13/09/2024 Catalog Number351006
Lot Number4042040 Certificate TypeCertificate of Quality Date24/06/2024 Catalog Number351006
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Bacteriological Petri Dishes with Lid > 50 mm; Tight Fit Lid

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.