missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 96-Well, Non-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Color:Clear; Sterility:Sterile; Lid:With Lid

Brand:  Falcon™ 351172

157.76 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.


Product Code. 10748692

  • 186.66 € / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
  • Opaque walls prevent well-to-well cross-talk.
  • Optically clear flat bottom permits direct microscopic viewing.
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
0.32 cm2
Not Treated
Polystyrene
1.5 to 2.2 mL
Non-treated
Flat Bottom (F-well)
1/Pk.
With Lid
8 x 12
Clear
96
Sterile
0.37 mL
50/Cs.
50/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers