missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Microplates
BIOPHARMAGREENER_CHOICE

Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.

Brand:  Falcon™ 353226

Product Code. 10599891

  • 117.42 € / Pack of 36
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Versatility of plate colors to suit various detection methods
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Growth area and volume are nominal
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 x 6
Yes
Flat
Clear
Polystyrene
Sterile
Cell Culture Plate
24
36/Cs.
Inner packs of 6
Clear
Polystyrene
3.5 mL
2 cm2
Rectangular
Cell Culture
1.5 to 2.2 mL
Lid
6/Pk.
36/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.