missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Tissue Culture Treated Flasks
BIOPHARMA

Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.

Brand:  Falcon™ 353028

185.08 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 10078780

  • 266.54 € / Pack of 40
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Secure stacking provides stability from accidental tips or spills
  • Nonpyrogenic tested to less than 0.1 EU/ mL
  • Volumetric graduations and writing patch
  • Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
  • Growth area and volume are nominal
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25.3 oz.
750 mL
For enhanced cell attachment and growth
40/Cs.
Rectangular
Sterile
Plug Seal
Polyethylene
Polystyrene
Straight
5/Pk.
TC-Treated
Rectangular
175 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.