missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Tissue Culture Treated Flasks
Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.
Brand: Falcon™ 353107
170.83 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
- Secure stacking provides stability from accidental tips or spills
- Nonpyrogenic tested to less than 0.1 EU/ mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
- Growth area and volume are nominal
Specifications
0.8 oz. | |
Polyethylene | |
Polystyrene | |
Canted | |
10/Pk. | |
TC-Treated | |
Rectangular | |
12.5 cm2 |
Blue | |
25 mL | |
For enhanced cell attachment and growth | |
100/Cs. | |
Rectangular | |
Sterile | |
Vented | |
Tissue Culture-treated |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.