missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Round-Bottom Polystyrene Test Tubes with Cell Strainer Snap Cap, 5mL
BIOPHARMA

Designed for flow cytometry applications. Falcon™ 12x75mm Test Tube with Cell Strainer Snap Cap offer a convenient solution to prepare laboratory samples.

Brand:  Falcon™ 352235

485.66 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


Product Code. 10585801

  • 598.72 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polystyrene tubes are best suited for procedures requiring high optical clarity
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate
  • OD: 12 mm
  • Graduations: No
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nylon
Flow cytometry applications
Polystyrene
Sterile, nonpyrogenicity tested to less than 0.1 EU/ mL
35 μm
Clear
Cell strainer blue dual position snap cap
Test Tube
Corning FACS System
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number32124023 Certificate TypeCertificate of Quality Date04/04/2025 Catalog Number352235
Lot Number29724036 Certificate TypeCertificate of Quality Date04/04/2025 Catalog Number352235
Lot Number24624030 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number352235
Lot Number20824034 Certificate TypeCertificate of Quality Date25/03/2025 Catalog Number352235
Lot Number21024015 Certificate TypeCertificate of Quality Date20/03/2025 Catalog Number352235
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Round-Bottom Polystyrene Test Tubes with Cell Strainer Snap Cap, 5mL > Cell Strainer, Sterile; 5 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.