missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Superblast Safety Goggles

Product Code. p-7232247
Click to view available options
Model:
SUPBLAPSIP
SUPBLCLAV3
SUPBLCLAVE
SUPBLEPSI
Unit Size:
1 pair
Pack of 5
This item is not returnable. View return policy

Product Code. 17324870

Brand: Bollé Safety SUPBLEPSI

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Industrial goggles

  • Flexible and clear frame for increased comfort
  • Intuitive and simple goggle-visor assembly system
  • PLATINUM™ coating
TRUSTED_SUSTAINABILITY

Specifications

Height (English) 2.75 in.
Height (Metric) 7 cm
Shape Contoured to face
Thickness (English) 0.078 in.
Thickness (Metric) 2 mm
Width (English) 7 in.
Width (Metric) 17.7 cm
Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance (Europe) EN 166 EN 170
Lens Tint Clear
Product Type Safety Goggles
For Use With (Application) Industrial environments
Frame Color Blue
Headband Material Nylon, Polyester
Length (English) 14 in.
Length (Metric) 35.5 cm
Model SUPBLEPSI
Weight (English) 3.99 oz.
Weight (Metric) 113 g
Material Polycarbonate, PVC
Disposable Reusable
Lens Material Polycarbonate
Frame Material PVC
UV Protection UV400
Frame Type Sealed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.