missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Checkers Fastlane™ 1 Channel 1.5 in. Drop Over Cable Protector
Fastlane lightweight drop-over cable protectors are made from durable polyurethane and feature heavy-duty, patented L-Connectors for easily attaching additional protectors to extend to any desired length.
56.00 € - 60.00 €
Specifications
Material | Polyethylene |
---|---|
Length (English) | 1.5 in. |
Length (Metric) | 3.8 cm |
Width (Metric) | 91.4 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17782398
|
Checkers
PFLS0001BL |
Black |
56.00 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
17722508
|
Checkers
PFLS0002OR |
Orange |
60.00 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
- Fastlane lightweight drop-over cable protectors are made from durable polyurethane and feature heavy-duty, patented L-Connectors for easily attaching additional protectors to extend to any desired length
- Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic
- These low profile protectors fit multiple cable sizes and are compact for easy setup, disassembly, and storage
Specifications
Polyethylene | |
1.5 in. | |
3.8 cm | |
91.4 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title