missing translation for 'onlineSavingsMsg'
Learn More

Checkers Fastlane™ 1 Channel 4 in. Drop Over Cable Protector

Fastlane lightweight drop-over cable protectors are made from durable polyurethane and feature heavy-duty, patented L-Connectors for easily attaching additional protectors to extend to any desired length.

109.00 € - 111.00 €

Specifications

Material Polyethylene
Length (English) 10.7 in.
Length (Metric) 27.3 cm
Width (Metric) 91.4 cm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17702408
View Documents
Checkers
PFLS0003BL
Black
109.00 €
Each
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
17712408
View Documents
Checkers
PFLS0004OR
Orange
111.00 €
Each
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
Description

Description

  • Fastlane lightweight drop-over cable protectors are made from durable polyurethane and feature heavy-duty, patented L-Connectors for easily attaching additional protectors to extend to any desired length
  • Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic
  • These low profile protectors fit multiple cable sizes and are compact for easy setup, disassembly, and storage
Specifications

Specifications

Polyethylene
10.7 in.
27.3 cm
91.4 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.