missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD Classic.Line - Drying and Heating Chamber, with Forced Convection

A BINDER FD series heating oven is always used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.
Brand: BINDER™ 9010-0194
1846.54 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature range: +5°C above ambient temperature to +300 °C
- APT.line™ preheating chamber technology
- Forced convection
- Adjustable exhaust air flap
- Controller with timer functions
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
ASTM D5374, DIN 12880 | |
20 L | |
Drying and Heating Chamber | |
FD023-230 V | |
10/30/50/100 mm | |
150°C | |
2.2°C | |
435 x 605 x 495 mm | |
495 mm | |
230 V | |
10 A |
FD023-230 V, Standard, Series FD Classic.Line - Drying and heating chambers with forced convection, 20 L, 230 V 1 ∼ 50/60 Hz | |
5°C to 300°C | |
LED | |
2 (Standard), 4 (Maximum) | |
User friendly and easy to operate all-digital PID controller technology | |
0 to 99 hr | |
222 x 300 x 330 mm | |
435 mm | |
27 kg | |
0.8 kW | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction