missing translation for 'onlineSavingsMsg'
Learn More

Binder™ FD56 Drying Oven
GREENER_CHOICE

With a temperature range from ambient temperature plus 10° to 300°C.

Brand:  Binder™ 9010-0295

2071.86 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15692106

  • 2730.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Up to 30% lower energy consumption compared to conventional units
  • With forced convection and enhanced timer functions
  • High temperature accuracy thanks to APT.line™ technology
  • Adjustable fan speed
  • Controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Stackable
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • Ethernet interface
  • USB port for recording data
Specifications

Specifications

ASTM
Ambient +10° to 300°C
FD 60
User friendly and easy to operate all-digital PID controller technology
99 hr 59 min
39 kg
50/60 Hz
60 L
Drying Oven
10/30/50/100 mm
150°C
2°C
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Binder™ FD56 Drying Oven > Capacity: 53L; Uniformity: 2°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.