missing translation for 'onlineSavingsMsg'
Learn More

WTW™ FDO 925 Dissolved Oxygen Sensors

Fast and flow-free, the FDO™ 925 is ideal suited for field measurement.

Brand:  WTW™ 201300

921.62 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 10604635

  • 1120.00 € / Each
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with field and laboratory applications with fast responding beveled membrane
  • The FDO™ 925’s small dimensions make it suitable for lab and process
  • The fast and flow-free FDO™ 925 is perfectly suited for field measurement
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.5% of value
DO
0°C to 50°C
15.3 mm
Field and laboratory applications with fast responding beveled membrane
1.5 m
0.0 to 200%
15m Length Cable
140 mm
0.00 to 20 mg/L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers