missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MgCl2 (magnesium chloride) (25 mM)

Thermo Scientific 25 mM MgCl2 is an aqueous solution of 0.22 μm membrane-filtered magnesium chloride, used for optimization of magnesium ion concentration in PCR.

Brand:  Thermo Scientific™ R0971

Product Code. 10690471

  • 27.03 € / Pack of 4

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific 25 mM MgCl2 is an aqueous solution of 0.22-μm membrane-filtered magnesium chloride, used for optimization of magnesium ion concentration in PCR with:

  • Taq DNA Polymerase (EP0072)
  • DreamTaq DNA Polymerase (EP0701)
  • Phire Hot Start II DNA Polymerase (F122L).

Features

  • Free of endodeoxyribonucleases, exodeoxyribonucleases, ribonucleases, and phosphatases

Applications

  • PCR
  • Enzymatic reactions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Magnesium Chloride
25 mM
MgCl2 (Magnesium Chloride)
Wet or Dry Ice
• 25 mM MgCl2, 4 x 1.25 mL

Store in a non-frost-free freezer at -20°C.
Hot-start PCR
4 x 1.25 mL
Liquid
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ MgCl2 (magnesium chloride) (25 mM) > 4 x 1.25 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.